X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60405PN "Baliza" Tub & Shower Faucet Trim Kit

Item: DT60405PN
Finish: Brilliance Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Valve Type Thermostatic
Shower Head Diameter 7-1/8"
Shower Head Height 2-13/16"
Shower Head Type Rain Head
Shower Arm Length 7"
Spout Length 7"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Cast Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Additional Information Trim Only Valve Sold Separately
CEC Approved Yes