X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60280PC "Siderna" Shower Faucet Trim Kit

Item: DT60280PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $526.00

Price: $436.58 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 5-45/64"
Shower Head Type Single Function
Shower Arm Length 15"
Number Of Spray Head Functions 1
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
ADA Compliant Yes
Features Trim Only Requires Rough In Valve Sold Separately
CEC Approved Yes