X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60275PC "Odin" Shower Faucet Trim Kit

Item: DT60275PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-57/64"
Shower Head Height 2-3/4"
Shower Head Type Rain Head
Shower Arm Length 15"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 2.0
Construction Brass
Drain Included No
ADA Compliant Yes
Additional Information Thermostatic Shower Valve Trim