Brizo DT60230PC/DR60000UNBX "Virage" Single Handle Shower Faucet
| Item: | DT60230PC/DR60000UNBX |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $479.99 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Thermostatic |
| Shower Head Height | 3-3/4" |
| Shower Head Width | 6" |
| Shower Arm Length | 5-1/2" |
| Shower Head Type | Rain Head |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.0 |
| Construction | Brass |
| Drain Included | No |
| Tub/Shower Model Available | Yes |
| Eco-Friendly | Water Sense |
| Features | • Single function H2Okinetic Technology Shower Head |
| Product Specifications |


