Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
DT60205PN/DR60000UNBX
Brizo DT60205PN/DR60000UNBX "Baliza" Single Handle Shower Faucet
| Item: | DT60205PN/DR60000UNBX |
| Finish: | Brilliance Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $458.58 (Pricing is for Brilliance Polished Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Valve Type | Thermostatic |
| Shower Head Diameter | 7-1/8" |
| Shower Head Height | 2-13/16" |
| Shower Arm Length | 7" |
| Shower Head Type | Rain Head |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Drain Included | No |
| Tub/Shower Model Available | Yes |
| ADA Compliant | Yes |
| Product Specifications |


