Brizo DT60085PC "Charlotte" Thermostatic Valve Trim
| Item: | DT60085PC |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $290.50 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Valve Type | Thermostatic |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 8.5 |
| ADA Compliant | Yes |
| Additional Information | Trim Only Valve Sold Separately |
| Product Specifications |


