X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60040PC "Vesi" Thermostatic / Volume Control Trim

Item: DT60040PC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 8.5
Construction Brass
Drain Included No
ADA Compliant Yes
Features Tempassure Thermostatic Valve Trim
Additional Information Trim Kit Only - Requires Valve Sold Separately
CEC Approved No
Valve Escutcheon Height 7-1/2"
Valve Escutcheon Width 7-1/2"