X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DRP48985PC "Vesi" Shower Arm

Item: DRP48985PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 6"
Shower Arm Length 6"
Construction Metal
Additional Information 6'' Veiling Mount Shower Arm