X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DHL682PC "Siderna" Faucet Handle

Item: DHL682PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3"
Width 4-1/4"
Handle(s) Included Yes
Construction Metal / Glass
Features Solar Gray Glass Handle Inserts
ADA Height Yes
Handle Type Lever
Fits These Models DT67380LHP and DT67480LHP