X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DHL681PC "Siderna" Faucet Handle

Item: DHL681PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $210.80

Price: $174.96 (Pricing is for Polished Chrome)




Details and Dimensions

Height 3"
Width 4-1/4"
Construction Metal / Glass
Features Green Glass Handle Inserts
ADA Height Yes
Handle Type Lever
Handle(s) Included Yes
Fits These Models DT67380LHP and DT67480LHP