X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DHL680PC "Siderna" Faucet Handle

Item: DHL680PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $126.00

Price: $104.58 (Pricing is for Polished Chrome)



Details and Dimensions

Height 3"
Width 4-1/4"
Construction Metal
Features Siderna Handles With Metal Inserts
ADA Height Yes
Handle Type Lever
Handle(s) Included Yes
Fits These Models DT67380LHP and DT67480LHP