X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D87380PC "Siderna" Shower Head

Item: D87380PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $132.00

Price: $109.56 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Rain Head
Length 5-7/8"
Width 5-7/8"
Height 2-5/8"
Construction Brass
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features H20kinetic Technology