X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D87340PC "Vesi" Shower Head

Item: D87340PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Length 5-1/4"
Width 5-1/4"
Height 4-3/4"
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features H2O Kinetic Technology