X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D87330PC "Virage" Shower Head

Item: D87330PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $152.00

Price: $126.16 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Single Function
Length 6"
Width 6"
Height 3-3/4"
Construction Metal
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features H20kinetic Technology