X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D86280PC "Siderna" Arm Mount Hand Shower

Item: D86280PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Hose Included Yes
Hose Length 60"
Configuration Arm Mount
Number Of Spray Head Functions 4
Flow Rate (GPM) 2.5
Pause Control Yes