Brizo D86200PC "Baliza" Arm Mount Hand Shower
| Item: | D86200PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $203.35 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 10-15/32" |
| Depth | 5-5/16" |
| Spray Face Diameter | 6" |
| Hose Included | Yes |
| Hose Length | 60" |
| Configuration | Arm Mount |
| Number Of Spray Head Functions | 4 |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Pause Control | Yes |
| Includes | Push Button Selector |
| Features | • MagneDock Technology |
| Additional Information | 2 In 1 Shower |


