Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Brizo
>
D84001PN
Brizo D84001PN "Virage" Body Spray Shower Accessory
| Item: | D84001PN |
| Finish: | Brilliance Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.82 (Pricing is for Brilliance Polished Nickel)
Details and Dimensions
| Connection Size | 1/2'' |
| Construction | Metal |
| Flow Rate (GPM) | 1.8 |
| Features | • Standard 1/2'' Rough-In, Jet Rotates 360° |
| Diameter | 2-1/2" |
| Extension From Wall | 1-3/4" |


