Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D69960PC "RSVP" Toilet Tank Lever

Item: D69960PC
Finish: Chrome
Select Finish:

List Price: $92.00

Price: $76.36 (Pricing is for Chrome)

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Length 3-3/8"
Width 1-1/2"
Height 1-9/16"
Overall Length 10-1/2"
Construction Metal
Handle Length 3-3/8"
Lever Placement Front Mount