X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D69925PC "RSVP" Towel Bar

Item: D69925PC
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $196.20

Price: $162.85 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 27-1/2"
Bar Diameter 0-5/8"
Bracket Diameter 2"
Extension From Wall 5-1/2"
Mounting Hardware Included Yes