X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D699060BL "Jason Wu" Waste Basket

Item: D699060BL
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Length 10"
Width 10"
Height 11"