Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D698085PC "Charlotte" Square/Rectangular Mirror

Item: D698085PC
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $464.00

Price: $385.12 (Pricing is for Chrome)

Details and Dimensions

Overall Width 25-1/8"
Height 26"
Width 20"
Extension From Wall 3-15/16"
Features Tilting MIrror
Includes Mounting Hardware