Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
D697085PC
Brizo D697085PC "Charlotte" 1 Bulb Wall Sconce
| Item: | D697085PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $212.69 (Pricing is for Chrome)
Details and Dimensions
| Height | 11-7/16" |
| Width | 4-11/16" |
| Extension From Wall | 6-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | C7 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


