X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D697085BN "Charlotte" 1 Bulb Wall Sconce

Item: D697085BN
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $390.00

Price: $323.70 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-7/16"
Width 4-11/16"
Extension From Wall 6-3/8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V