X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D697075PC "Odin" 1 Bulb Wall Sconce

Item: D697075PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 11-3/4"
Backplate Dimension 4-5/8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin Etched
Shade Material Glass
Voltage 120V