X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D697075BL "Odin" 1 Bulb Wall Sconce

Item: D697075BL
Finish: Matte Black
Online Availability: Please call for availability.
Select Finish:

List Price: $234.00

Price: $194.22 (Pricing is for Matte Black)



Details and Dimensions

Height 11-3/4"
Backplate Dimension 4-5/8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin Etched
Shade Material Glass
Voltage 120V