X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D697030RB "Virage" 1 Bulb Wall Sconce

Item: D697030RB
Finish: Venetian Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $398.00

Price: $330.34 (Pricing is for Venetian Bronze)



Details and Dimensions

Height 10-7/8"
Width 5"
Extension From Wall 6-5/8"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched
Shade Material Glass
Voltage 120V