Brizo D696285PC "Charlotte" Toilet Tank Lever
| Item: | D696285PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $68.06 (Pricing is for Chrome)
Details and Dimensions
| Width | 3-1/4" |
| Height | 1-1/2" |
| Extension From Wall | 1-1/8" |
| Additional Information | Side Mount Tank Lever |


