X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D695360PC "Jason Wu" Soap Dispenser

Item: D695360PC
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Length 3"
Width 1-3/4"
Height 6-1/2"
Features Counter Top Soap Pump