X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D695075BL "Odin" Paper Holder

Item: D695075BL
Finish: Matte Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 7"
Height 2"
Overall Width 9"
Extension From Wall 4"