Brizo D694685PC "Charlotte" Towel Ring
| Item: | D694685PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.33 (Pricing is for Chrome)
Details and Dimensions
| Width | 7-1/2" |
| Height | 8-5/16" |
| Extension From Wall | 2-3/8" |
| Product Specifications |


