Brizo D693585PC "Charlotte" Robe Hook
| Item: | D693585PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $68.06 (Pricing is for Chrome)
Details and Dimensions
| Width | 2-3/8" |
| Height | 5" |
| Extension From Wall | 4-1/8" |
| Features | • Double Robe Hook |
| Product Specifications |


