Brizo D692585PC "Charlotte" Towel Bar
| Item: | D692585PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $157.41 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Width | 26-1/8" |
| Height | 2-3/8" |
| Bar Diameter | 0-5/8" |
| Extension From Wall | 4-1/2" |
| Product Specifications |


