X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D692585BN "Charlotte" Towel Bar

Item: D692585BN
Finish: Brilliance Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $284.00

Price: $235.72 (Pricing is for Brilliance Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Width 26-1/8"
Height 2-3/8"
Bar Diameter 0-5/8"
Extension From Wall 4-1/2"