Brizo D692485PC "Charlotte" Towel Bar
| Item: | D692485PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.87 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Width | 26-1/8" |
| Height | 2-3/8" |
| Extension From Wall | 3-5/8" |
| Product Specifications |


