Brizo D692430PC "Virage" Towel Bar
| Item: | D692430PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $123.30 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Width | 26-1/2" |
| Height | 2-1/2" |
| Extension From Wall | 3-21/64" |
| Parts Breakdown |


