Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
D692430BN
Brizo D692430BN "Virage" Towel Bar
| Item: | D692430BN |
| Finish: | Brilliance Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $172.64 (Pricing is for Brilliance Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Width | 26-1/2" |
| Height | 2-1/2" |
| Extension From Wall | 3-21/64" |
| Parts Breakdown |


