X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D691860BN "Jason Wu" Towel Bar

Item: D691860BN
Finish: Brilliance Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Width 21"
Height 1-1/3"
Extension From Wall 5"