Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Brizo
>
D691860PC
Brizo D691860PC "Jason Wu" Towel Bar
| Item: | D691860PC |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.05 (Pricing is for Black)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Width | 21" |
| Height | 1-1/3" |
| Extension From Wall | 5" |


