Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo D691830PC "Virage" Towel Bar

Item: D691830PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Width 20-1/2"
Height 2-1/2"
Extension From Wall 3-21/64"