X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D68405PNLHP "Baliza" Bidet Faucet Trim Kit

Item: D68405PNLHP
Finish: Brilliance Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 2"
Number Of Handles 2 Handle
Handle(s) Included No
Construction Brass
Connection Size 1/2'' 14 NPSM Female
Drain Included Yes
Features Handles Sold Separately, Diverter with Integral Vacuum Breaker
Bidet Faucet Type Vertical Spray
Faucet Hole Configuration 5'' Centers
Faucet Hole Diameter 1-1/8"
Includes Metal Pop-Up Drain Yes
Maximum Deck Thickness 1-1/4"