Brizo D65885LFPCLHP/HL5885PC "Charlotte" Wall Mount Bathroom Sink Faucet
| Item: | D65885LFPCLHP/HL5885PC |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $451.27 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Reach | 8-1/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Sense |
| Additional Information | Drain Not Included |
| Product Specifications |


