Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
D65885LFPCLHP
Brizo D65885LFPCLHP "Charlotte" Faucet Body
| Item: | D65885LFPCLHP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $347.52 (Pricing is for Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Number of Faucet Holes | 3 Hole |
| Additional Information | Drain Sold Separately Faucet Less Handles |
| Faucet Hole Configuration | 3 Hole Wall Mount |
| Spout Length | 8-1/4" |
| Product Specifications |


