Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65880LFPCLHPDHL5881PC "Siderna" Wall Mount Bathroom Sink Faucet

Item: D65880LFPCLHPDHL5881PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $690.00

Price: $572.70 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Reach 8-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With DHL5881 Green Glass Insert Handles - Included
Low Lead Compliant Yes
Eco-Friendly Water Sense
Additional Information Drain Not Included