X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65880LFPCLHP "Siderna" Faucet Body

Item: D65880LFPCLHP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $480.00

Price: $398.40 (Pricing is for Polished Chrome)



Details and Dimensions

Handle(s) Included No
Number Of Handles 2 Handle
Construction Brass
Number of Faucet Holes 3 Hole
Faucet Hole Configuration Wall Mount
Shown With HL5882 Handles Sold Separately
Additional Information Handles Not Included
Drain Sold Separately
Eco-Friendly Water Sense
Handle Type Lever
Low Lead Compliant Yes
Flow Rate (GPM) 1.5
Spout Length 8-3/8"
Valve Type Ceramic Disc