X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65875LFBN "Odin" Wall Mount Bathroom Sink Faucet

Item: D65875LFBN
Finish: Brilliance Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 8-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved No
Eco-Friendly Water Sense
Additional Information Drain Sold Separately