Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo D65685LFPC "Charlotte" Single Hole Bathroom Sink Faucet

Item: D65685LFPC
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 6"
Spout Reach 5"
Overall Height 7-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Escutcheon Included No
Construction Brass
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes
Eco-Friendly Water Sense
Features Smart TouchPlus Technology
TempIQ - Temperature Control Technology with electronic thermostat