Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
D65538LFPC
Brizo D65538LFPC "Tresa" 8'' Widespread Bathroom Sink Faucet
| Item: | D65538LFPC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $550.00 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Spout Height | 5-1/2" |
| Spout Reach | 7" |
| Overall Height | 8-3/4" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 3" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Features | • Drain Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


