X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65505LFPCLHP/DHX505PC "Baliza" 4'' Minispread Bathroom Sink Faucet

Item: D65505LFPCLHP/DHX505PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $412.00

Price: $341.96 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' MiniSpread
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4-3/16"
Spout Reach 5-1/16"
Overall Height 6-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense