Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
D65505LFPCLHP
Brizo D65505LFPCLHP "Baliza" Bathroom Sink Faucet Trim Kit
| Item: | D65505LFPCLHP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $266.72 (Pricing is for Polished Chrome)
Details and Dimensions
| Valve Type | Ceramic Disc |
| Spout Height | 4-3/16" |
| Spout Length | 5-1/16" |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 or 3 Hole |
| Handle(s) Included | No |
| Flow Rate (GPM) | 1.5 |
| Construction | Brass |
| Connection Size | 1/2'' 14 NPSM |
| Drain Included | Yes |
| Features | • Handles Sold Separately |
| Eco-Friendly | Cal Green Compliant |
| Faucet Hole Configuration | 4'' Centers |
| Faucet Hole Diameter | 1-1/8" |
| Height | 6-1/4" |
| Includes Metal Pop-Up Drain | Yes |
| Low Lead Compliant | Yes |
| Maximum Deck Thickness | 1-1/2" |


