X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65485LFPCLHP/HL5485CP "Charlotte" Vessel Filler Bathroom Sink Faucet

Item: D65485LFPCLHP/HL5485CP
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 11"
Spout Reach 5"
Overall Height 12-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Metal Grid Strainer With Overflow
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features For Vessel Sink Appliactions